

€1,016.12/ pieceexcl. VAT
€1,229.51incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 14M-085 |
Series | HTD PB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 168 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Pilot bore |