ERIKS

ERIKS Timing Pulley HTD 16-5M- Pilot Bored ALU

  • ERIKS:14436534
  • Manufacturer:8054652084798
Image 1
Save to list

€13.49/ pieceexcl. VAT

€16.32incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
16
Material
Aluminium