

€2.40/ pieceexcl. VAT
€2.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 5M-009 |
Series | HTD PB |
Type | 5M-009 |
Material | Steel |
Number of teeth | 16 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |