

€144.44/ pieceexcl. VAT
€174.77incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TL |
Type | 8M-030 |
Series | HTD TL |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Outside diameter | 365.32 mm |
Pitch circle diameter | 366.7 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 9 |
Weight | 12.9 kg |
F | 38 mm |
N | 125 mm |
M | 7 mm |
L | 45 mm |
J | 336 mm |