

€128.47/ pieceexcl. VAT
€155.45incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Taper Lock | 2517 |