

€195.68/ pieceexcl. VAT
€236.77incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Taper Lock | 3020 |