

€2.61/ pieceexcl. VAT
€3.16incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 5M-015 |
Series | HTD PB |
Type | 5M-015 |
Material | Aluminium |
Number of teeth | 10 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 8.79 mm |
Dp | 9.55 mm |
Df | 13 mm |
Flange diameter | 13 mm |
Dm | 13 mm |
F | 17 mm |
L | 26 mm |