
€232.57/ pieceexcl. VAT
€281.41incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical PB |
Type | XXH300 |
Series | Classical PB |
Type | XXH300 |
Material | Steel |
Number of teeth | 22 |
Pitch | 31.75 mm |
Belt width | 76.2 mm |
Bore type | Pilot bore |