
€80.16/ pieceexcl. VAT
€96.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical PB |
Type | XH400 |
Series | Classical PB |
Type | XH400 |
Material | Steel |
Number of teeth | 19 |
Pitch | 22.225 mm |
Pitch | 7/8 in |
Belt width | 101.6 mm |
Bore type | Pilot bore |