
€240.16/ pieceexcl. VAT
€290.59incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical PB |
Type | XXH500 |
Series | Classical PB |
Type | XXH500 |
Material | Steel |
Number of teeth | 18 |
Pitch | 31.75 mm |
Belt width | 127 mm |
Bore type | Pilot bore |