
€171.11/ pieceexcl. VAT
€207.04incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical PB |
Type | XXH300 |
Series | Classical PB |
Type | XXH300 |
Material | Steel |
Number of teeth | 18 |
Pitch | 31.75 mm |
Belt width | 76.2 mm |
Bore type | Pilot bore |