
€2.37/ pieceexcl. VAT
€2.87incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical PB |
Type | MXL025 |
Series | Classical PB |
Type | MXL025 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 2.032 mm |
Belt width | 6.35 mm |
Bore type | Pilot bore |