

€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical TB |
Type | L100 |
Series | Classical TB |
Type | L100 |
Material | Steel |
Number of teeth | 18 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Taper Lock | 1108 |