
€3.02/ pieceexcl. VAT
€3.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical PB |
Type | L075 |
Series | Classical PB |
Type | L075 |
Material | Steel |
Number of teeth | 11 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 19.05 mm |
Bore type | Pilot bore |