ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=42 Total Length=160mm Steel

  • ERIKS:14436243
  • Manufacturer:8054652089540
Image 1
Save to list

€30.71/ pieceexcl. VAT

€37.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
42
Material
Steel