ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=42 Total Length=160mm Aluminium

  • ERIKS:14436726
  • Manufacturer:8054652089915
Image 1
Save to list

€44.51/ pieceexcl. VAT

€53.86incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
42
Material
Aluminium