ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=41 Total Length=160mm Steel

  • ERIKS:14436242
  • Manufacturer:8054652089533
Image 1
Save to list

€30.26/ pieceexcl. VAT

€36.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
41
Material
Steel