ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=39 Total Length=160mm Steel

  • ERIKS:14436240
  • Manufacturer:8054652089519
Image 1
Save to list

€27.04/ pieceexcl. VAT

€32.72incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
39
Material
Steel