ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=27 Total Length=160mm Steel

  • ERIKS:14436230
  • Manufacturer:8054652089410
Image 1
Save to list

€16.93/ pieceexcl. VAT

€20.49incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
27
Material
Steel