ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=26 Total Length=160mm Aluminium

  • ERIKS:14436712
  • Manufacturer:8054652089779
Image 1
Save to list

€20.64/ pieceexcl. VAT

€24.97incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
26
Material
Aluminium