ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=21 Total Length=160mm Aluminium

  • ERIKS:14436707
  • Manufacturer:8054652089724
Image 1
Save to list

€14.25/ pieceexcl. VAT

€17.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
21
Material
Aluminium