ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=20 Total Length=140mm Aluminium

  • ERIKS:14436706
  • Manufacturer:8054652089717
Image 1
Save to list

€11.99/ pieceexcl. VAT

€14.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
20
Material
Aluminium