ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=17 Total Length=140mm Steel

  • ERIKS:14436220
  • Manufacturer:8054652089311
Image 1
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
17
Material
Steel