ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=17 Total Length=140mm Aluminium

  • ERIKS:14436703
  • Manufacturer:8054652089687
Image 1
Save to list

€9.70/ pieceexcl. VAT

€11.74incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
17
Material
Aluminium