ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=15 Total Length=140mm Steel

  • ERIKS:14436218
  • Manufacturer:8054652089298
Image 1
Save to list

€7.12/ pieceexcl. VAT

€8.62incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
15
Material
Steel