ERIKS

ERIKS Timing Bar Profile XL Pitch 5.08mm Z=14 Total Length=140mm Steel

  • ERIKS:14436217
  • Manufacturer:8054652089281
Image 1
Save to list

€6.45/ pieceexcl. VAT

€7.80incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
XL
Pitch
5.08 mm
Pitch
1/5 in
Number of teeth
14
Material
Steel