ERIKS

ERIKS Timing Bar Profile T5 Pitch 5mm Z=72-2 Total Length=160mm Aluminium

  • ERIKS:14435400
  • Manufacturer:8054652098856
Image 1
Save to list

€138.41/ pieceexcl. VAT

€167.48incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T5
Pitch
5 mm
Number of teeth
72
Material
Aluminium