ERIKS

ERIKS Timing Bar Profile T5 Pitch 5mm Z=45-2 Total Length=160mm Aluminium

  • ERIKS:14435395
  • Manufacturer:8054652098801
Image 1
Save to list

€58.32/ pieceexcl. VAT

€70.57incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T5
Pitch
5 mm
Number of teeth
45
Material
Aluminium