ERIKS

ERIKS Timing Bar Profile T5 Pitch 5mm Z=25-2 Total Length=160mm Aluminium

  • ERIKS:14435379
  • Manufacturer:8054652098658
Image 1
Save to list

€22.41/ pieceexcl. VAT

€27.12incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T5
Pitch
5 mm
Number of teeth
25
Material
Aluminium