ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=50-2 Total Length=160mm Aluminium

  • ERIKS:14435647
  • Manufacturer:8054652098245
Image 1
Save to list

€25.16/ pieceexcl. VAT

€30.44incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
50
Material
Aluminium