ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=48-0 Total Length=140mm Aluminium

  • ERIKS:14435646
  • Manufacturer:8054652098238
Image 1
Save to list

€20.77/ pieceexcl. VAT

€25.13incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
48
Material
Aluminium