ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=44-0 Total Length=140mm Aluminium

  • ERIKS:14435644
  • Manufacturer:8054652098214
Image 1
Save to list

€19.10/ pieceexcl. VAT

€23.11incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
44
Material
Aluminium