ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=21-2 Total Length=120mm Aluminium

  • ERIKS:14435363
  • Manufacturer:8054652098061
Image 1
Save to list

€6.44/ pieceexcl. VAT

€7.79incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
21
Material
Aluminium