ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=18-2 Total Length=75mm Aluminium

  • ERIKS:14435360
  • Manufacturer:8054652098030
Image 1
Save to list

€3.22/ pieceexcl. VAT

€3.90incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
18
Material
Aluminium