ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=13-2 Total Length=75mm Aluminium

  • ERIKS:14435354
  • Manufacturer:8054652097989
Image 1
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
13
Material
Aluminium