ERIKS

ERIKS Timing Bar Profile T10 Pitch 10mm Z=32-2 Total Length=160mm Aluminium

  • ERIKS:14435680
  • Manufacturer:8054652099747
Image 1
Save to list

€104.42/ pieceexcl. VAT

€126.35incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T10
Pitch
10 mm
Number of teeth
32
Material
Aluminium