ERIKS

ERIKS Timing Bar Profile T10 Pitch 10mm Z=21-2 Total Length=160mm Aluminium

  • ERIKS:14435674
  • Manufacturer:8054652099679
Image 1
Save to list

€47.01/ pieceexcl. VAT

€56.88incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T10
Pitch
10 mm
Number of teeth
21
Material
Aluminium