ERIKS

ERIKS Timing Bar Profile T10 Pitch 10mm Z=17-2 Total Length=160mm Aluminium

  • ERIKS:14435671
  • Manufacturer:8054652099631
Image 1
Save to list

€32.56/ pieceexcl. VAT

€39.40incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T10
Pitch
10 mm
Number of teeth
17
Material
Aluminium