ERIKS

ERIKS Timing Bar Profile T10 Pitch 10mm Z=12-2 Total Length=140mm Aluminium

  • ERIKS:14435666
  • Manufacturer:8054652099587
Image 1
Save to list

€17.26/ pieceexcl. VAT

€20.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T10
Pitch
10 mm
Number of teeth
12
Material
Aluminium