ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=72 Total Length=140mm Aluminium

  • ERIKS:14436792
  • Manufacturer:8054652090560
Image 1
Save to list

€30.71/ pieceexcl. VAT

€37.16incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
72
Material
Aluminium