ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=45 Total Length=140mm Aluminium

  • ERIKS:14436787
  • Manufacturer:8054652090515
Image 1
Save to list

€14.66/ pieceexcl. VAT

€17.74incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
45
Material
Aluminium