ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=38 Total Length=140mm Aluminium

  • ERIKS:14436782
  • Manufacturer:8054652090478
Image 1
Save to list

€11.44/ pieceexcl. VAT

€13.84incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
38
Material
Aluminium