ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=28 Total Length=140mm Aluminium

  • ERIKS:14436777
  • Manufacturer:8054652090423
Image 1
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
28
Material
Aluminium