ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=26 Total Length=140mm Aluminium

  • ERIKS:14436776
  • Manufacturer:8054652090416
Image 1
Save to list

€7.90/ pieceexcl. VAT

€9.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
26
Material
Aluminium