ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=24 Total Length=140mm Aluminium

  • ERIKS:14436774
  • Manufacturer:8054652090393
Image 1
Save to list

€7.31/ pieceexcl. VAT

€8.85incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
24
Material
Aluminium