ERIKS

ERIKS Timing Bar Profile MXL Pitch 2.032mm Z=12 Total Length=75mm Aluminium

  • ERIKS:14436767
  • Manufacturer:8054652090324
Image 1
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
MXL
Pitch
2.032 mm
Number of teeth
12
Material
Aluminium