ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=30 Total Length=160mm Steel

  • ERIKS:14436749
  • Manufacturer:8054652090140
Image 1
Save to list

€48.91/ pieceexcl. VAT

€59.18incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
30
Material
Steel