ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=23 Total Length=160mm Steel

  • ERIKS:14436746
  • Manufacturer:8054652090119
Image 1
Save to list

€31.67/ pieceexcl. VAT

€38.32incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
23
Material
Steel