ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=22 Total Length=160mm Aluminium

  • ERIKS:14436762
  • Manufacturer:8054652090270
Image 1
Save to list

€40.74/ pieceexcl. VAT

€49.30incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
22
Material
Aluminium