ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=21 Total Length=160mm Steel

  • ERIKS:14436744
  • Manufacturer:8054652090096
Image 1
Save to list

€25.32/ pieceexcl. VAT

€30.64incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
21
Material
Steel